missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI V-300 Vacuum Pump

A quiet and chemically resistant PTFE diaphragm pump. It is optimally suited to work with the I-300 / I-300 Pro Controllers for Rotavapors and parallel evaporators SyncorePlus and Multivapor.

$10527.68 - $19884.54

Specifications

Max. Vacuum 5 mbar
Flow Rate 1.8 m³/h
Pump Type Diaphragm Pump
Enclosure Rating IP20
Applications Evacuating distillation apparatus, vacuum filtration, vacuum-drying cabinets, drying kilns
View More Specs

Products 5
Catalog Number Mfr. No. Includes Max. Vacuum Price Quantity  
Catalog Number Mfr. No. Includes Max. Vacuum Price Quantity  
05-001-080
View Documents
BUCHI
11V300010
Secondary condenser 5 mbar N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05001081
View Documents
BUCHI
11V300020
Secondary cold trap condenser 5 mbar N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05001084
View Documents
BUCHI
11V300120
Woulff bottle, Secondary cold trap condenser 5 mbar N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-001-089
View Documents
BUCHI
11V300310
Woulff bottle, Secondary condenser, I-300 Pro interface 5 mbar N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05001090
View Documents
BUCHI
11V300320
Woulff bottle, Secondary cold trap condenser, I-300 Pro interface 5 mbar N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Quiet operation thanks to speed regulation
  • Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
  • High chemical resistance due to the use of high quality materials
  • Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
  • Easy visual detection of condensate and particles due to transparent front panel
  • Seamless plug and play integration into:
    • A speed-controlled vacuum system with Interface I-300 / I-300 Pro
    • A fully automated BUCHI Rotavapor R-300 system including all process parameters
Specifications

Specifications

5 mbar
Diaphragm Pump
Evacuating distillation apparatus, vacuum filtration, vacuum-drying cabinets, drying kilns
I-300 / I-300 Pro and R-300
1.8 m³/h
IP20
2 bar
SDS
missing translation for 'documents'

missing translation for 'documents'