missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
K2 Scientific Vaccine/Medical Upright Freezer
K2âs upright freezer designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
Supplier: K2 Scientific K210SDF
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Manual defrost
- Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior LED lighting
- Six white epoxy-coated wire shelves standard
- Shelves are adjustable by 1 in. increments
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Leveling legs
- Only operates in Celsius
- Keyed door lock
- Remote alarm contacts
- 0.5 in. temperature probe and data logger access port
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts or compressor failure
Specifications
Freezer | |
283 L | |
NTC | |
±2°C | |
1 | |
CFC-free | |
White Powder Coated | |
ENERGYSTAR, cULus, EPA SNAP, ISO 9001 | |
LED | |
White | |
Storage of Biological Samples | |
2 Years Parts and Labor | |
3 ft. | |
22.2 x 23.6 x 59.4 in. | |
Data Logger | |
Password Protected | |
NEMA 5-15 | |
207 W | |
Bottom-mounted |
10 cu. ft. | |
-10°C to -25°C | |
-20°C | |
Solid | |
Steel | |
Painted Steel | |
6 | |
Upright | |
Leveling Feet | |
Ventilated | |
10 yrs. | |
Manual | |
K210SDF | |
15 x 19.5 x 50.5 in. | |
Key Lock | |
1.8 A | |
115 V | |
1.98 kWh/day | |
R290 |