Learn More
Greiner Bio-One VACUETTE™ Heparin Blood Collection Tubes
VACUETTE™ Heparin Blood Collection Tubes have a green top and contain spray-dried lithium, sodium or ammonium heparin on the inner walls and are usedin clinical chemistry, immunology and serology. The anticoagulant heparin activates antithrombin, which blocks the clotting cascade and thus produces a whole blood/plasma sample.
$35.93 - $41.83
Specifications
Product Type | Blood Collection Tube |
---|---|
Material | PET |
Sterility | Sterile |
Closure Type | Non-ridged Pull Cap |
For Use With (Equipment) | VACUETTE™ Blood Collection Needles |
Catalog Number | Mfr. No. | Additive | Capacity (Metric) | Closure Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Additive | Capacity (Metric) | Closure Type | Price | Quantity | ||||
22-040-021
|
Greiner Bio-One
454237 |
Lithium Heparin | 2 mL | Non-ridged Pull Cap |
Pack of 50 Each for $35.93
Case of 24 Pack for $862.32
|
|
||||
22-040-023
|
Greiner Bio-One
456088 |
Lithium Heparin | 6 mL | Non-ridged Pull Cap |
Pack of 50 Each for $38.28
Case of 24 Pack for $918.72
|
|
||||
22-040-069
|
Greiner Bio-One
454029 |
Lithium Heparin | 4 mL | Non-ridged Pull Cap |
Pack of 50 Each for $35.93
Case of 24 Pack for $862.32
|
|
||||
22-040-133
|
Greiner Bio-One
456028 |
Sodium Heparin | 6 mL | Non-ridged Pull Cap |
Pack of 50 Each for $41.83
Case of 24 Pack for $1,003.92
|
|
||||
Description
VACUETTE™ Heparin Blood Collection Tubes have a green top and contain spray-dried lithium, sodium or ammonium heparin on the inner walls and are usedin clinical chemistry, immunology and serology. The anticoagulant heparin activates antithrombin, which blocks the clotting cascade and thus produces a whole blood/plasma sample.
- Tubes are supplied in packs of 50 pieces
- For venus blood collection
- Primarily used for drawing blood for chemistry and immunochemistry testing
- Made out of virtually unbreakable PET plastic
- Provides improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
- VACUETTE™ Lithium Heparin Blood Collection Tubes are also available with a gel separator
- Heparin tubes from Greiner Bio-One are available in: LH Lithium Heparin, LH Lithium Heparin Sep and NH Sodium Heparin.
- CE marked
Specifications
Blood Collection Tube | |
Sterile | |
VACUETTE™ Blood Collection Needles | |
Blood Collection |
PET | |
Non-ridged Pull Cap | |
Green with Black Ring |