missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Vacufuge Plus - Centrifuge Concentrator

The Eppendorf Vacufuge Plus facilitates fast and efficient, gentle vacuum concentration of DNA, RNA, nucleotides, proteins and other liquid or wet samples with its advanced heating technology. Its coated lid provides superior chemical resistance against many acids and organic solvents.

Supplier:  Eppendorf™ 022822993*

 View more versions of this product

Catalog No. 05414177

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Comes in 3 system configurations
  • Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance
Specifications

Specifications

Integrated Diaphragm Vacuum Pump
Vacufuge Plus
50/60 Hz
0.2 mL to 50 mL Tubes, Microplates and PCR Plates
120 V, 50/60 Hz (US)
Centrifuge Concentrator
120 V
Integrated Diaphragm Vacuum Pump
Vacufuge Plus, 120 V - Without Rotor
PTFE, Stainless Steel
Videos
SDS
Documents

Documents

Promotions

Promotions