Learn More
BD Vacutainer™ Push Button Blood Collection Set
Provides an extremely high level of protection at the push of a button. BD™ Vacutainer™ Push Button Blood Collection Set are sterile, closed systems for venous blood collection. Push-button needle retraction can be activated in-vein with one hand to prevent needle stick injuries.
$240.50 - $249.64
Specifications
| Product Type | Push Button Blood Collection Set |
|---|---|
| Sterility | Sterile |
| For Use With (Application) | Blood collection and short-term infusion |
| Latex Free | Yes |
| Length (English) Needle | 0.75 in. |
| Catalog Number | Mfr. No. | Needle Gauge | Color | Includes | Length (Metric) Tube | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Color | Includes | Length (Metric) Tube | Price | Quantity | ||
|
B367341
|
BD
367341 |
25 G | Blue | Luer adapter | 305 mm |
Pack of 50 Each for $249.21
Case of 4 Pack for $996.84
|
|
||
B367342
|
BD
367342 |
23 G | Light Blue | Luer adapter | 305 mm |
Pack of 50 Each for $249.64
Case of 4 Pack for $998.56
|
|
||
B367344
|
BD
367344 |
21 G | Green | Luer adapter | 305 mm |
Pack of 50 Each for $240.50
Case of 4 Pack for $962.00
|
|
||
Description
These blood collection sets feature push button-activated needle retraction for instant protection against needle stick injuries. They are ideal for use in venous blood collection or for short-term infusions of up to two hours, especially in high-risk environments. It’s so easy to use that minimal training is required.
Each set is a sterile, closed system that includes: a hypodermic needle, color-coded wings (based on needle guage), small-bore tubing and a connector with a Luer adapter. Some options also include a pre-attached holder.
- Safety mechanism provides split-second protection against needle stick injuries
- Push button mechanism can be activated from within the vein without patient discomfort
- The needle instantly withdraws completely and permanently inside the housing
- Single-handed activation, so attention remains focused on the patient and the puncture site
- Blood flows into the inspection chamber immediately upon vein access for verification of successful venipuncture before collection
- Latex-free materials, with tubing that does not coil or curl
Specifications
| Push Button Blood Collection Set | |
| Blood collection and short-term infusion | |
| 0.75 in. |
| Sterile | |
| Yes | |
| 19 mm |