Learn More
Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens
Dry up to six times faster than when using conventional units. These ovens feature excellent heat transfer and fast heating up time, minimizing operation time. A variety of options allow application-specific configurations.
$17634.76 - $47630.72
Catalog Number | Mfr. No. | Capacity (Metric) | Description | Temperature (Metric) | Electrical Requirements | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Description | Temperature (Metric) | Electrical Requirements | Price | Quantity | ||
51-014-551
|
Thermo Scientific™
51014551 |
25 L | Standard model VT 6025 | 200°C | 120 V 60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51-014-540
|
Thermo Scientific™
51014540 |
53 L | Jacket Heating VT 6060 M | 200°C | 120 V 60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51-023-262
|
Thermo Scientific™
51023262 |
128 L | Jacket Heating VT 6130 M | 200°C | 208/240 V 60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51-023-263
|
Thermo Scientific™
51023263 |
53 L | Shelf heating VT 6060 P | 300°C/400°C | 120 V 60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.
- User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
- Analog pressure display
- Overtemperature sensor protects oven and sample
- Double-pane safety glass doors
- Stainless-steel vacuum fittings, tubing and ball valve
- Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
- Standard DN25 access port in rear wall
Jacket-heated Models
- Operate at temperatures up to 200°C
Shelf-heated Models
- Operate at temperatures up to 300°C, on option even up to 400°C
- For 300°C – unit requires a factory installed Digicon S Controller part # 51900195
- For 400°C - 51023263 unit requires a factory installed Digicon S Controller part # 51900196
- For 400°C - 51026264 unit requires a factory installed Digicon S Controller part # 51900197
- Ensure an optimum heat transfer
Recommended for:
- Drying of heat-sensitive materials
- Residue-free drying of intricately designed parts
- Targeted recovery of degassed products
For applications with flammable solvents, ask your sales representative for our BL version with additional safety features
Warranty: 2 years parts and labor