missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Vacuum Glass Desiccator
Clear, borosilicate Vacuum Glass Desiccator includes a ceramic plate and lid with stopcock/port.
$211.50 - $885.44
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (3.3) |
Product Type | Vacuum Desiccator |
Includes | Ceramic Plate, Lid, Vacuum Adapter |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
31502270
|
Synthware™
B135415 |
1.5 L |
Each for $211.50
|
|
|||||
31502271
|
Synthware™
B135418 |
3 L |
Each for $270.82
|
|
|||||
31502272
|
Synthware™
B135421 |
4.5 L |
Each for $380.24
|
|
|||||
31502273
|
Synthware™
B135424 |
7 L |
Each for $586.50
|
|
|||||
31502274
|
Synthware™
B135430 |
13 L |
Each for $885.44
|
|
|||||
Description
- Vacuum desiccator.
- Made of borosilicate glass.
- Lid features a port and stopcock.
- Includes a ceramic plate and vacuum adapter (A682440G).
Specifications
Clear | |
Borosilicate Glass (3.3) | |
Vacuum Desiccator | |
Ceramic Plate, Lid, Vacuum Adapter |