missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Vacuum or Inert Gas Manifold, Double, Front Left, Rear Right Connection
General purpose double bank manifold for use with vacuum and inert gas.
$1179.24 - $1331.18
Specifications
Type | Vacuum/Inert Gas Manifold |
---|---|
For Use With (Application) | Organic Synthesis |
Includes | High Vacuum Valve Plugs |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Connection Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Connection Type | Price | Quantity | |||
31501733
|
Synthware™
M111004 |
4 | 450 mm | Front Left; Rear Right Hose Connection |
Each for $1,179.24
|
|
|||
31501734
|
Synthware™
M111005 |
5 | 550 mm | Front Left and Right; Rear Left and Right Hose Connection |
Each for $1,331.18
|
|
|||
Description
Supplied with 0 to 4 mm high vacuum valves for grease-free operation. Both banks are made from 22 mm medium wall tubing and have all banks open. Ports are spaced 100 mm center to center and have an O.D. of 10 mm.Specifications
Vacuum/Inert Gas Manifold | |
Organic Synthesis | |
High Vacuum Valve Plugs | |
Borosilicate Glass |