missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Vacuum and Inert Gas Manifold with Hollow Glass Stopcocks, Front Right, Rear Left Connection
No retention clip needed. Hollow stopcocks held in place by vacuum.
$1332.00 - $1621.56
Specifications
Description | Front Right; Rear Left Hose Connection |
---|---|
Type | Vacuum/Inert Gas Manifold |
For Use With (Application) | Organic Synthesis |
Includes | Hollow Glass Stopcocks |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity | ||||
31501749
|
Synthware™
M401004 |
4 | Front Right; Rear Left Hose Connection |
Each for $1,332.00
|
|
||||
31501750
|
Synthware™
M401005 |
5 | Front Right; Rear Left Hose Connection |
Each for $1,621.56
|
|
||||
Description
High vacuum hollow glass stopcocks precision ground with corresponding numbers on barrel and plug. Lower vacuum chambers on stopcock are evacuated with a separate hole in the plug in order to hold the plug in the stopcock barrels.
Hose connection : Back Beam-Left Only, Front Beam-Right Only
Specifications
Front Right; Rear Left Hose Connection | |
Organic Synthesis | |
Borosilicate Glass |
Vacuum/Inert Gas Manifold | |
Hollow Glass Stopcocks |