missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Vacuum and Inert Gas Manifold with Solid Glass Stopcocks, Front Left/Right, Rear Right Connection
Stainless Steel Retention Clips to ensure stopcocks stay in place.
$901.02 - $1097.09
Specifications
Description | Front Left and Right; Rear Right Hose Connection |
---|---|
Type | High Vacuum Manifold |
For Use With (Application) | Organic Synthesis |
Includes | Solid Glass Stopcocks |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity | ||||
31501770
|
Synthware™
M280004 |
4 | Front Left and Right; Rear Right Hose Connection |
Each for $901.02
|
|
||||
31501771
|
Synthware™
M280005 |
5 | Front Left and Right; Rear Right Hose Connection |
Each for $1,097.09
|
|
||||
Description
High vacuum solid glass stopcocks precision ground with corresponding numbers on barrel and plug. Stopcocks has constant pressure retention devices to keep them in place.
Hose connection : Back Beam-Right Only, Front Beam-Both
Specifications
Front Left and Right; Rear Right Hose Connection | |
Organic Synthesis | |
Borosilicate Glass |
High Vacuum Manifold | |
Solid Glass Stopcocks |