missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Vacuum Ovens

Achieve maximum temperatures of 220°C (428°F) with this flexible oven, while benefiting from two control configurations and display options.

$10499.31 - $17442.95

Specifications

Chamber Material Stainless Steel
Temperature (Metric) Ambient +10° to 220°C
Type OTP
Material Powder-coated Heavy-gauge Steel
No. of Shelves 2
View More Specs

Products 2
Catalog Number Mfr. No. Description Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Description Capacity (Metric) Price Quantity  
13-261-286
View Documents
Thermo Scientific™
36085
19.8L (0.7 cu. ft.); 120V; 600w; 5A; LED display 19.8 L N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-288
View Documents
Thermo Scientific™
36185
65.1L (2.3 cu. ft.); 120V; 1600w; 13.3A; LED display 65.1 L N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Achieve maximum temperatures of 220°C (428°F) with Thermo Scientific™ Vacuum Ovens, while benefiting from two control configurations and display options. These ovens feature independent vacuum and purge needle valves. Radiant warm-wall heating system optimizes uniformity and conserves chamber space for drying, curing, vacuum embedding and plating applications.

Features:
  • 3 convenient chamber sizes: 12.5L (0.44 cu.ft.), 19.8L (0.7 cu.ft.), 65.1L (2.3 cu.ft.)
  • Temperature Range: Ambient +10° to 220°C
  • Hydraulic thermostat temperature control with dial thermometer (5°C increments); medium and large units available with LED display (1°C increments)
  • Polycarbonate safety shield protects door glass
  • Silicone door gasket and positive latch door maintain seal at all vacuum levels – use of vacuum grease is recommended
  • Vacuum and air lines are corrosion-resistant, stainless-steel tubing for optimum chamber cleanliness and long-term performance
  • Two removable stacking aluminum shelves
  • Powder-coated, heavy-gauge steel exterior for durability
  • Radiant warm-wall heating system helps optimize uniformity and conserve chamber space; 3 in.(7.6cm) glass wool insulation prevents heat loss

Small 3606 Models
Top-mounted, independent evacuation and venting vacuum fittings

Medium and large 3608 and 3618 Models
Front-mounted, three-way valve for evacuation, venting and purging of inert gases (e.g. Nitrogen or Argon) with vacuum fittings on the front of the unit

Specifications

Specifications

Stainless Steel
OTP
2
0 to 30 in.Hg
Ambient +10° to 220°C
Powder-coated Heavy-gauge Steel
Aluminum
50/60 Hz
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.