missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Valor™ 7000 Compact Bench Scales
Reliable and durable scale that will increase food weighing and proportioning productivity
Supplier: OHAUS™ 30031830
Includes: AC Power, Rechargeable Battery
Description
Standard Features
- Front and rear touchless sensors minimize scale contamination
- Dual backlit displays allow for quick and easy weighing by two operators
- Rapid stabilization provides unmatched throughput
- Standard connectivity with flexible options
- Approvals: Exceeded the standards set forth by multiple metrological and food safety regulatory bodies
- Portability and versatile power options
- Transportation handle
Application Modes
- Weighing: Determine the weight of items in the selected unit of measure
- Percent Weighing: Measure the weight of a sample displayed as a percentage of a pre-established reference weight
- Check Weighing/Percent: Compare the weight/percent of a sample against target limits
- Accumulation: Totalization of weight or percent; Calculates total accumulated weight or percent of separate items
Applications
Weighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation
Specifications
210 Hr. | |
External, with user selectable calibration weight value | |
Built-in RS232 | |
LCD | |
Gram, kilogram, ounce, pound | |
ABS Plastic, Stainless Steel | |
IP43 | |
14°F to 104°F | |
Valor™ 7000 Compact Bench Scale | |
12.9 in. | |
32.7 cm | |
12.2 in. | |
31.1 cm | |
4.6 in. | |
9.2 lb. | |
100/240 V 50/60 Hz | |
50/60 Hz |
Internal rechargeable lead acid battery | |
ISO 9001:2008, NIST Handbook 44 (NTEP CC 13-022), (AM-5907C), OIML R76-1 (R76/2006-NL1-12-46), (Class 3, nmax 3000), CSA-C22.2 61010-1, UL 61010-1, FCC Part 15 Class A, IEC 61326-1, NSF/ANSI 169, NSF/ANSI /3-A 14159-1 | |
13 kg | |
0.5 g | |
AC Power, Rechargeable Battery | |
V71P15T | |
1 sec. | |
-10°C to +40°C | |
12.9 x 12.2 x 4.6 in. (32.7 x 31.1 x 11.7 cm) | |
8.9 in. | |
22.5 cm | |
11.8 in. | |
30 cm | |
11.7 cm | |
4.2 kg | |
100/240 V | |
Class III |