missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accumax Lab Technology Variable Micropipets
Automatic tip ejector makes operation fast and convenient.
$132.74 - $158.15
Specifications
Type | Variable Micropipet |
---|---|
Finger Style | Ergonomic |
Includes | Service wrench, instructions |
Warranty | 30 Days |
Catalog Number | Mfr. No. | Accuracy | Volume (Metric) | Increments | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Volume (Metric) | Increments | Price | Quantity | |||
S902432B
|
Accumax Lab Technology
VA100 |
Inaccuracy of +/- 2.5% for 1uL, or 1% for 10uL | 0.5 to 10 μL | 0.1μL |
N/A
|
|
|||
S902432D
|
Accumax Lab Technology
VA200 |
Inaccuracy of +/- 2% for 5uL, or 0.6% for 50uL | 5 to 50 μL | 0.5μL |
N/A
|
|
|||
Description
- Ergonomically designed
- Digital display indicates the chosen volume
- Deliver precise and reproducible volumes with ease
- Utilize standard disposable micropipet tips (Except the 1000-5000μL model, S902432K)
- No calibration servicing needed
Warranty
30 days
Specifications
Variable Micropipet | |
Ergonomic | |
Service wrench, instructions | |
30 Days |