missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Varispenser™ 2/2x Discharge Tubes

Varispenser™ 2/2x Discharge Tubes are useful for liquid dispensing directly from supply bottles or other big laboratory vessels containing aqueous liquids, lyes, acids, bases or solvents.

Supplier:  Eppendorf™ 4966502008

 View more versions of this product

Catalog No. 05-413-570


Explore available promotions

Description

Description

  • Discharge Tubes for Varispenser™
Specifications

Specifications

Discharge Tube
Yes
2.2 g/cm3
1
0.2 to 100 mL
25 mL, 50 mL, 100 mL Bottles
Varispenser™ 2/2x
Spiraled
59°F to 104°F
GL 45
600 mbar
31.49 in.
0.11 in.
3 mm
0.35 lb.
Autoclavable
White
Bottle
Polypropylene
Liquid dispensing directly from supply bottles or other big laboratory vessels containing aqueous liquids, lyes, acids, bases or solvents.
0.05 mL
10% to 90% Humidity, Non-condensing
Non-sterile
15°C to 40°C
Bottle Thread
500 mm2/sec.
80 cm
0.078 in.
2 mm
0.16 kg
Videos
SDS
Documents

Documents

Promotions

Promotions