missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Propper Verline™ Autoclave Indicator Tape
Verline™ Beige Autoclave Indicator Tape is a pressure-sensitive sterilization tape used to distinguish between processed and unprocessed items.
$1575.01 - $2594.81
Specifications
Certifications/Compliance | AAMI/ISO 11140-1 Type 1 Compliant |
---|---|
Color | Beige |
Product Type | Steam Autoclave Tape |
Latex Free | Yes |
Length (English) | 42 in. |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
17-000-030
|
Propper
26814416 |
0.5 in. |
Case of 384 Each for $2,594.81
|
|
|||||
17-000-031
|
Propper
26814516 |
0.75 in. |
Case of 256 Each for $1,575.01
|
|
|||||
17-000-032
|
Propper
26814616 |
1 in. |
Case of 192 Each for $1,890.75
|
|
|||||
Description
- Verline™ is a beige autoclave indicator tape used in steam sterilizers.
- Featuring lead-free indicator ink, placed in green stripes that turn black after exposure to a steam sterilization cycle.
- Verline™ tape's strong adhesive and even coating allow for even dispensing and easy application.
- Specifically formulated universal adhesive provides secure bonding with fabric and non-woven wraps, paper, metal, and glass yet provide easy removal without residue traces.
- AAMI/ISO 11140-1 Type 1 Compliant Process Indicator Tape
- Not Made with Natural Rubber Latex
- Steri-Wrap™ Unite™ Bonded SMS Wrap for Steam, EO and Plasma Sterilization
Specifications
AAMI/ISO 11140-1 Type 1 Compliant | |
Steam Autoclave Tape | |
42 in. |
Beige | |
Yes | |
14 yd. |