missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Propper Verline Indicator Tape
Propper Verline Indicator Tape secures packages during steam sterilization and confirms exposure to the sterilant after processing. Beige Indicator Tape features distinct green to black color change after exposure to steam.
Supplier: Propper 26810500
Description
- Propper Verline™ Beige Autoclave Indicator Tape is a pressure-sensitive sterilization tape used to distinguish between processed and unprocessed items.
- Verline™ is a beige autoclave indicator tape used in steam sterilizers. Featuring lead-free indicator ink, placed in green stripes that turn black after exposure to a steam sterilization cycle.
- Verline™ tape's strong adhesive and even coating allow for even dispensing and easy application. Specifically formulated universal adhesive provides secure bonding with fabric and non-woven wraps, paper, metal, and glass, yet provides easy removal without traces of residue.
- AAMI/ISO 11140-1 Type 1 Compliant Process Indicator Tape
- Not Made with Natural Rubber Latex
Specifications
Autoclavable | |
Synthetic | |
Tan | |
Crepe Paper | |
Non-sterile | |
121°C for 30 min., 132°C for 4 min., 135°C for 3 min. | |
55 m | |
19.05 mm |
Indicator tape printed with green stripes | |
Synthetic Resin | |
Roll | |
Tape | |
250°F for 30 min., 270°F for 4 min., 275°F for 3 min. | |
60 yd. | |
0.75 in. |