missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Versaflo™ S-Series Headcovers and Hoods
3M™ Versaflo™ S-Series Headcovers and Hoods offer a variety of options for faceseals, collars, shrouds, and suspensions, allowing you to choose the respiratory protection that provides the most value and comfort for your team.
Supplier: 3M™ 7000002347
Description
- S-Series respiratory headcovers and hoods are specifically designed to work together with your Versaflo™ Powered Air Respirator and 3M™ Supplied Air Respirator Systems.
- Provides head, face, neck and shoulder coverage from dust and paint spray.
- Provides a good field of view.
- Helps protect eyes and face from liquid splash and low energy flying particles and dust.
- Versatile accessories available that can help you adapt the hood to your particular environment.
Specifications
1000 | |
Premium Replacement Hood with Inner Collar, S-655 | |
Polypropylene | |
Assembly, facility maintenance, machine operation, painting, sanding, pharmaceutical manufacturing, liquid handling, battery manufacturing and recycling, petrochemical refining and extraction | |
S-605 Hood with Inner Collar, S-950 Premium Head Suspension, S-955 Airflow Adjustment Cover, S-954 Size Reducing Pad, S-922 Peel-Off | |
S-655 | |
Premium Resusable Suspension | |
15.5 in. | |
10.19 in. | |
8.88 in. |
NIOSH | |
White | |
Hood with Neck Collar | |
3M™ powered air purifying respirator and supplied air respirator valves | |
PETG | |
1 Ea. | |
15.5 x 10.19 x 8.88 in. (39.37 x 25.88 x 22.55 cm) | |
39.37 cm | |
25.88 cm | |
22.55 cm |