missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kent Scientific VetFlo™ Low Cost Induction Chamber
Used for conventional inhalation anesthesia procedures. Kent Scientific VetFlo™ Low Cost Induction Chamber are sized specifically for rats, mice.
Supplier: Kent Scientific VETFLO0710
Includes: Connection tubing
Description
- Shatter-resistant plastic
- Easy to clean, autoclavable
- Air tight seal
- Resistant to standard anesthesia chemicals
- Small size reduces induction time and waste gas
Warranty
One year (parts, labor charges)
Specifications
Autoclavable | |
1 L | |
Induction Chamber | |
Plastic | |
30 in. (tubing) |
33.814 oz. | |
Anesthesia, Animal Surgery | |
VetFlo-1205S, VetFlo-1210S traditional vaporizer system | |
10.16 x 15.24 x 7.62cm (4 x 6 x 3 in.) | |
76.2 cm (tubing) |