missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vial Decapper Pliers
Fisherbrand™ Vial Decapper Pliers are designed to easily remove aluminum crimp tops from vials and bottles.
$29.08 - $29.08
Specifications
Material | Stainless Steel |
---|---|
Certifications/Compliance | ISO 9002, cGMP |
Type | Plier-style Decapper |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity | |||||
13-820-046
|
Fisherbrand™
10401147 |
20 mm |
Each for $29.08
Dozen of 12 Each for $348.96
|
|
|||||
Description
Fisherbrand™ Vial Decapper Pliers are designed to easily remove aluminum crimp tops from vials and bottles. Available in single- or double-action formats, all pliers are smooth and simple to operate. Durable, high-quality construction ensures consistent, dependable performance.
- Easily remove aluminum crimp-tops from vials and bottles
- Smooth and simple to operate
- Durable, high-quality construction offering consistent, dependable performance
- Padded-handles allow for maximum grip and comfort to relieve stress tension from hands
- Made from one-piece, corrosion-resistant ASTM-standard stainless steel
- Compatible with Gamma/ETO/Autoclavable sterilization methods
- Overall length: 159 mm (6.25 in.)
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Stainless Steel | |
ISO 9002, cGMP | |
Plier-style Decapper |