missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Vigreux Distillation Head- Microscale
Distillation head with condenser sealed to a Vigreux column.
Supplier: Synthware™ D141014
Specifications
185 mm | |
Organic Synthesis | |
Borosilicate Glass | |
25 mm Immersion Thermometer | |
7.3 in. | |
Ground Glass | |
Microscale |
195 mm | |
Vigreux | |
7.7 in. | |
1 Ea. | |
14/20 | |
Autoclavable |