missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Remco™ Vikan™ 10 in. Single Blade Ultra Hygiene Bench Squeegee
Remco™ Vikan™ 10 in. Single Blade Ultra Hygiene Bench Squeegee is ideal for removing water or food debris from food contact surfaces.
$34.26 - $34.26
Specifications
Certifications/Compliance | FDA Compliant |
---|---|
Description | Thread type Euro Hygienic |
Material | Polypropylene, Rubber |
Quantity | 1 Ea. |
Size | Medium |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
17-227-830
|
Remco™
71257 |
Orange |
Each for $34.26
|
|
|||||
17-227-827
|
Remco™
71253 |
Blue |
Each for $34.26
|
|
|||||
17-227-825
|
Remco™
71251 |
Pink |
Each for $34.26
|
|
|||||
Description
- One-piece construction
- Single-blade squeegee
- Ultra-hygienic design that minimizes areas for water and food soils to collect
- Effective in areas requiring the highest level of hygiene
- The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces
- Hygiene squeegees are a good foundation for any HACCP or food safety program
- A splash guard helps prevent water from reaching the dried surface
- Color-coded
Specifications
FDA Compliant | |
Polypropylene, Rubber | |
Medium |
Thread type Euro Hygienic | |
1 Ea. | |
3.5 in. |