missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Remco™ Vikan™ 24 in Foam Blade Squeegee
Remco™ Vikan™ 24 in. Foam Blade Squeegee is a floor squeegee idealfor drying surfaces after a sanitizing process.
$55.50 - $55.50
Specifications
Certifications/Compliance | FDA Compliant |
---|---|
Description | Thread type Euro Hygienic |
Material | Polypropylene, Foam Rubber |
Quantity | 1 Ea. |
Size | Large |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
19-830-134
|
Remco™
77544 |
Red |
Each for $55.50
|
|
|||||
17-227-912
|
Remco™
77547 |
Orange |
Each for $55.50
|
|
|||||
19-830-135
|
Remco™
77546 |
Yellow |
Each for $55.50
|
|
|||||
17-227-911
|
Remco™
77542 |
Green |
Each for $55.50
|
|
|||||
19-830-133
|
Remco™
77543 |
Blue |
Each for $55.50
|
|
|||||
17-227-913
|
Remco™
77548 |
Purple |
Each for $55.50
|
|
|||||
17-227-910
|
Remco™
77541 |
Pink |
Each for $55.50
|
|
|||||
17-227-914
|
Remco™
77549 |
Black |
Each for $55.50
|
|
|||||
Description
- Provides effective removal of both water and food debris from all types of flooring
- Blade can be detached easily for cleaning or replacement
- Color-coded
Specifications
FDA Compliant | |
Polypropylene, Foam Rubber | |
Large |
Thread type Euro Hygienic | |
1 Ea. | |
3.7 in. |