missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Vikan™ 3 in. Tube Brush with 3 ft. Flex Handle
Vikan™ 3 in. Tube Brush with 3 ft. Flex Handle allows the tube brush to fit in curved pipes easily so the soft bristles can sweep out small particles.
Supplier: Vikan™ 53835
Description
- Designed to clean hard-to-reach areas
- Soft bristles are attached to a helically wound stainless steel shaft
- Strong, FDA-compliant, and chemically resistant
- Can also be used with water and a cleaning agent for a washing effect
- Color-coded
Specifications
Tube Brush | |
Medium Stiffness | |
Stainless Steel | |
FDA Compliant | |
36.25 in. | |
Medium |
Polyester | |
Yes | |
Non-sterile | |
White | |
1 Ea. |