missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Remco™ Vikan™ Soft Bench Brush
Remco™ Vikan™ Soft Bench Brush is a dusting brush with a smooth, ergonomically designed handle.
$21.25 - $21.25
Specifications
Product Type | Bench Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Soft |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
17-227-356
|
Remco™
45877 |
Orange |
Each for $21.25
|
|
|||||
17-227-355
|
Remco™
45876 |
Yellow |
Each for $21.25
|
|
|||||
17-227-351
|
Remco™
45872 |
Green |
Each for $21.25
|
|
|||||
17-227-357
|
Remco™
45878 |
Purple |
Each for $21.25
|
|
|||||
17-227-350
|
Remco™
45871 |
Pink |
Each for $21.25
|
|
|||||
17-227-354
|
Remco™
45875 |
White |
Each for $21.25
|
|
|||||
17-227-358
|
Remco™
45879 |
Black |
Each for $21.25
|
|
|||||
Description
- Smooth, ergonomically designed handle
- The soft bristles are designed for brushing dry, fine particles, such as dust, flour, icing sugar
- Can also be used as a dustpan brush on floors
- Color-coded
Specifications
Bench Brush | |
Soft | |
Polypropylene | |
FDA Compliant | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
13 in. | |
Medium |