missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Tube Brush with Medium Strength Bristles
For cleaning small pipes and very narrow spaces between machine parts.
Supplier: Vikan™ 53765
Description
- Bristles are attached to helically wound stainless steel shaft which makes it strong and chemically resistant
- Working Temperature: −20° to 80°C (−4° to 176°F)
- Autoclavable to 250°F/121°C
Specifications
| Polyester | |
| Yes | |
| White | |
| 0.35 in. |
| Medium Stiffness | |
| Autoclavable | |
| 19.9 x 0.9 x 0.9 in. |