missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vinyl Chair Chrome - Desk Height with Adjustable Arms and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 31 in. work surfaces & feature ergonomic adjustments, adjustable arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space
$1217.18 - $1438.72
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 19 to 24 in. |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Back Style | Standard |
Base Material | Polished Cast Aluminum |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
14-359-097
|
Fisherbrand™
91267PBAACAB |
Blue |
Each for $1,217.18
|
|
|||||
14-359-099
|
N/A | Black |
Each for $1,438.72
|
|
|||||
14-359-100
|
Fisherbrand™
91267PBURAACAB |
Burgundy |
Each for $1,217.18
|
|
|||||
14-359-098
|
N/A | Gray |
Each for $1,438.72
|
|
|||||
14-359-101
|
Fisherbrand™
91267PNAVAACAB |
Dark Blue |
Each for $1,217.18
|
|
|||||
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
Yes (Pneumatic) | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Polished Cast Aluminum | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
136 kg | |
2.5 in. | |
41 lb. | |
25 in. | |
Yes | |
No | |
General Seating Chair |
19 to 24 in. | |
Standard | |
18 in. | |
300 lb. | |
Desk Height | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
Yes | |
Yes | |
No | |
Vinyl |