missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Fisherbrand™ Vinyl Chair - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space
$1570.09 - $1779.43
Spécifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 18 to 23 in. |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Back Style | Standard |
Base Material | Nylon Reinforced Fiberglass |
Numéro de catalogue | Numéro du manufacturier. | Color | Prix | Quantité | |||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Color | Prix | Quantité | |||||
14-359-107
|
Fisherbrand™
91267PBAATCNB |
Blue |
chaque for $1,779.43
|
|
|||||
14-359-109
|
Fisherbrand™
91267PBLKAATCNB |
Black |
chaque for $1,570.09
|
|
|||||
14-359-110
|
Fisherbrand™
91267PBURAATCNB |
Burgundy |
chaque for $1,570.09
|
|
|||||
14-359-108
|
Fisherbrand™
91267PGAATCNB |
Gray |
chaque for $1,779.43
|
|
|||||
14-359-111
|
Fisherbrand™
91267PNAVAATCNB |
Dark Blue |
chaque for $1,570.09
|
|
|||||
Description
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Spécifications
Yes (Pneumatic) | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Nylon Reinforced Fiberglass | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
136 kg | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
Yes | |
Yes | |
Yes | |
Vinyl |
18 to 23 in. | |
Standard | |
18 in. | |
300 lb. | |
Desk Height | |
2.5 in. | |
42 lb. | |
25 in. | |
Yes | |
No | |
General Seating Chair |