missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Visiprep™ Large Volume Sampler
For continuous 'hands off' direct transfer of multiple liquid samples. Large volume sampler enables you to transfer low viscosity samples directly from any sample container to conventional solid phase extraction tubes on a Visiprep SPE vacuum manifold.
Supplier: MilliporeSigma™ Supelco™ 57272
Description
Samplers consist of 1/8-inch PTFE tubing with a screw fitting at one end and a stainless steel weight at the other end.To use the sampler, feed the weighted end into a sample container until it touches the bottom. Insert the tube adapters into the conditioned SPE tubes on your Visiprep manifold. Turn on the vacuum to the Visiprep manifold and open the manifold flow control valves, and the samples will be delivered to the SPE tubes. The flow rate of sample through each tube can be independently controlled by using the flow control valves.
Both the screw fittings and the PTFE tubing on the samplers are color coded for easy sample identification. Also fits Preppy SPE Vacuum Manifold.
Note: The Visiprep Large Volume Sampler can only be used with polypropylene SPE tubes. You must equip alternate manifold valves with long stem flow control knobs to accommodate 12 mL, 20 mL, or 60 mL SPE tubes.
Specifications
For use with 12, 20, or 60 mL SPE tubes | |
Visiprep | |
3 adapters |
Food and Beverages | |
SPE Accessory |
Visiprep is a trademark of Sigma-Aldrich Co. LLC