Learn More
MilliporeSigma™ Supelco™ Visiprep™ SPE Vacuum Manifold, Standard
Unlike other vacuum manifolds, the Visiprep system contains a patented valve system that allows for precise flow control through each SPE tube via rotating, independent, screw-type valves situated in each port within the manifold cover.
$3183.60 - $3923.95
Specifications
For Use With (Application) | Food and Beverages |
---|---|
Product Line | Visiprep |
Type | SPE Manifold |
Description
SPE is a form of chromatography, and, as with other chromatographic techniques, control of flow rate is critical for maintaining reproducible extractions. Unlike other vacuum manifolds, the Visiprep system contains a patented valve system that allows for precise flow control through each SPE tube via rotating, independent, screw-type valves situated in each port within the manifold cover. Visiprep vacuum manifolds allow you to process up to 12 (12-port version) or 24 (24-port version) SPE samples simultaneously. Spacing between ports are slightly smaller on the 24-port versions than the 12-port versions so consideration of tube sizes is recommended.
Features and Benefits:
- Patented screw-type valves within each SPE port for precise flow control
- Glass basin will not dissolve, fog, or discolor when exposed to solvents
- Legs on cover allow user to easily rest cover on work surface when removed from the manifold
- Screw-type solvent-resistant vacuum bleed gauge and valve offer better sealing and vacuum control. Valve takes 1/4 in.
- vacuum tubing.
- PP collection vessel rack accommodates autosampler vials; small scintillation vials (22.75 mm O.D. recommended); 10 and 16 mm test tubes; and 1, 2, 5, and 10 mL volumetric flasks. An optional plate for 20 mL scintillation vials is available for 12-port models.
Specifications
Food and Beverages | |
Visiprep | |
SPE Manifold |
Visiprep is a trademark of Sigma-Aldrich Co. LLC