missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
VistaLab™ Technologies MLA™ Brand Digital Pipetters
Perfect for tests that require multiple or nonstandard volumes
Description
Three adjustable models cover volume range: 10 to 1000μL. To adjust volume, simply turn volume selector knob near top of pipetter. Four-digit reading is locked in by click stops, ensuring accuracy.
- One-handed operation
- D-Tipper™ feature allows you to pick up and dispose of tips without touching them
- Volume range conveniently marked on all models
- Factory calibrated for accurate delivery
- Easy in-lab recalibration
- Made of lightweight aluminum and stainless steel to assure durability and long life
Order Info
See MLA Brand tips Mfr. Nos. 2025, 2026, 2027, 2028, 4025, 4026, 9025, 9026, 9029
Specifications
±1% | |
Not Autoclavable | |
1 mL Tip | |
1 | |
Non-sterile | |
200 to 1000 μL | |
1 mL Tip | |
1 Ea. | |
9 in. | |
1.5 in. |
1mL Tip | |
Gray | |
Aluminum, Stainless Steel | |
MLA™ Brand | |
Digital Pipetter | |
Multiple or Non-Standard Volumes | |
Nozzle Insert, Calibration Key | |
Limited Lifetime | |
2 in. |