missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
VistaLab™ Technologies Pipette Tips: Sterile, Non-Filtered
For use with Ovation and MLA Brand pipetters.
$174.41 - $368.66
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Rack Color | Blue |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Volume (Metric) | Format | Length (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Format | Length (English) | Price | Quantity | ||||
21-341-10
|
N/A | 250 μL | Individually Wrapped | 2.2 in. |
Pack of 200 Each for $174.41
|
|
||||
21-343-22
|
N/A | 250 μL | Individually Wrapped | 3.4 in. |
Case of 200 Each for $292.10
|
|
||||
21-343-21
|
N/A | 250 μL | Individually Wrapped | 2.2 in. |
Pack of 200 Each for $262.24
|
|
||||
22-146-356
|
N/A | 25 μL | Rack | 1.7 in. |
Case of 960 Each for $283.93
|
|
||||
22-146-357
|
N/A | 250 μL | Rack | 2.2 in. |
Case of 960 Each for $319.62
|
|
||||
22-146-358
|
N/A | 1250 μL | Rack | 3.4 in. |
Case of 960 Each for $368.66
|
|
||||
Description
- Sterile tips packaged in VistaRaks or Individually Wrapped
- VistaRak: 5 racks, 192 tips/rack
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications
Non-filtered | |
Clear | |
Autoclavable | |
Straight | |
Polypropylene |
Sterile | |
Blue | |
e-beam | |
No |