missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ VITLAB™ Polypropylene Griffin Beakers
Vitlab™ Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.
Supplier: BrandTech™ 615081
Description
Manufactured with highly transparent polypropylene for optimum visibility.
- Premium beakers made of chemically resistant polypropylene
- Meets requirements ISO 7056
- Molded graduations for durability
- Blue screened overprint for legibility
- Autoclavable according to DIN EN 285
Specifications
Translucent | |
5.9 in. | |
2000 mL | |
various | |
7.4 in. | |
187 mm | |
Griffin Beakers | |
Non-sterile | |
Reusable | |
ISO 7056 | |
Griffin |
VITLAB Griffin beaker, 2000mL, molded graduations, with screened overprint, package of 6 | |
14.9 cm | |
Polypropylene | |
200 mL | |
18.7 cm | |
6 Pk. | |
149 mm | |
Autoclavable | |
Yes | |
Molded and Printed Scale |