missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Digital Vortex Mixer

Ideal for applications that demand repeatable results.

Supplier:  Fisherbrand™ 80863022

 View more versions of this product

Catalog No. 02-215-418


Explore available promotions

Includes: Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.

Description

Description

Microprocessor control maintains set point for strong, consistent mixing action. Timer will display elapsed time or, when programmed to user defined time limit, the unit will shut off when the time reaches zero. Two modes of operation: “Continuous” mode when using accessory attachments or “Touch” mode which activates mixing when depressing the cup head.

  • LED displays for speed and time
  • Continuous or touch modes
  • Microprocessor controls
  • 5 year warranty

Warranty

5 year

Specifications

Specifications

4.9 mm
120 V, 1.2 A, 135 W
135 W
Digital Vortex Mixer
5 in.
8 in.
4.75 in.
10 lb.
10 lb.
Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.
500 to 3000 rpm
120 V
1.2 A
US Plug
12.7 cm
20.2 cm
12.1 cm
5.3 kg
4.5 kg
5 year limited warranty on parts and labor.
SDS
Documents

Documents

Accessories
Promotions

Promotions