missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Walk-in Freezer Room, -20°C

Walk-in freezer room designed for maximum reliability, efficiency, and stability.

$123790.38 - $128407.47

Specifications

Product Type Freezer Room
Autoclavable Not Autoclavable
Height (Metric) 231.6 cm
Width (Metric) 243.8 cm
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W x H) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W x H) Price Quantity  
06001090
View Documents
Fisherbrand™
F20C8X8
8 x 8 x 7.6 ft. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06001091
View Documents
Fisherbrand™
F20C8X10
8 x 10 x 7.6 ft. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Tight temperature uniformity of ± 0.5°C or better throughout the room
  • The ability to work with any space constraints, flexible custom applications
  • Redundancy options that allow uninterrupted operation for critical applications
  • ADA compliance available with no additional cost to the customer
  • Simple, easy-to-use, easy-to-service control systems
  • LED lights which emit significantly more light per unit of input energy than fluorescent bulbs
Specifications

Specifications

Freezer Room
Not Autoclavable
231.6 cm
243.8 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'