missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hughes Wall-Mounted Eye/Face Wash
Hughes Wall-mounted eye/face wash is suitable for use in all applications not subject to the possibility of freezing or overheating
$1054.08 - $2682.95
Specifications
Flow Rate | 3 gpm |
---|---|
Height (English) | 16 in. |
Inlet Connection (Metric) | 0.5 in. (F) NPT |
Mounting | Wall |
Pressure | 29 to 97 psi |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
18-666-640
|
Justrite International
75GEW |
Yellow, Red, Black, Green |
Each for $1,054.08
|
|
|||||
18666643
|
Justrite International
85GEW |
Chrome, Red, Black, Green |
Each for $2,682.95
|
|
|||||
Description
Features:
- Features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
- Low operating torque offers reliable, easy on/off operation. Includes an inspection record tag for recording service and test history.
- Twin spray nozzles protected by dust covers that pop-off when eye wash is activated
- Diffusers provide a gentle flow of aerated water and prevent further injury to the eyes
- High-performance 316L SS quarter-turn ball valves endure the harshest environments and site conditions
- Includes a separate universal eyewash sign for enhanced visibility,
- Meets ANSI and EN 15154 standards and supports OSHA requirements
Compliance
ANSI Z358.1-2014 and EN15154 Compliant
Warranty
1 Year
Specifications
3 gpm | |
0.5 in. (F) NPT | |
29 to 97 psi |
16 in. | |
Wall | |
18 in. |