missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Walters Crucible Holder

High-quality holder.

Supplier:  Customer Channels Group (Ccg) BUYCOMPEMD

Catalog No. S32709



Explore available promotions

Description

Description

  • Rubber with glass stem ground at 45° angle
  • Fits neck of filter flasks that take rubber stopper 6, 7, or 8
  • Top O.D.: 43mm
  • Bottom O.D.: 20mm
  • Top I.D.: 9mm
  • Bottom I.D.: 27mm
  • Length: 58mm

Specifications

Specifications

Rubber
Crucible Holder
SDS
Documents

Documents

Promotions

Promotions