missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Conair™ Waring™ Laboratory Blenders: Three Speeds, X-Large Capacity

Meet requirements of the most demanding mixing and blending applications

Supplier:  Conair™ CB15BU

 View more versions of this product

Catalog No. 14-509-65

Explore available promotions

Includes: Base, container, 3-wire grounded cord and plug

Description

Description

  • Three speeds
  • Extra-large capapcity
  • Cloverleaf design
  • Stainless-steel containers
  • Sturdy, diecast metal bases and stainless-steel blades
  • All durably constructed for years of dependable service
  • Epoxy-coated bases with chrome top pieces
  • Two-piece stainless-steel lid, gasket, and two clampdown latches
x

Order Info

Electrical requirements for all models: 115/120V 50/60Hz

Specifications

Specifications

15 A
115/120 V, 50/60 Hz
3.75 hp
3780 mL
15 in.
26 in.
14.87 in.
Epoxy-coated Metal
1 Ea.
115/120 V
50/60 Hz
1800 W
128 oz.
38.1 cm
66 cm
37.76 cm
Base only
Videos
SDS
Documents

Documents

Promotions

Promotions