missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Conair™ Waring™ Two-Speed 1L Blenders

Two-speed heavy-duty laboratory blenders

Supplier:  Conair™ 7011HG

 View more versions of this product

Catalog No. 14-509-53


Explore available promotions

Description

Description

  • Die-Cast Zinc Plated Base - with baked enamel coating for durability and good looks
  • Open Blender Base Collar- lets spills drain away from the motor base
  • Heavy Duty Blending Assembly with 4 Integral Blades - Stainless stesl blades hold up under continual use, ensuring consistent blending
  • Speed: 18,000 and 22,000rpm
  • 120VAC, 50/60Hz
  • 7D x 8W x 16.5 in. H

Certifications

UL listed

Warranty

1 year limited

Specifications

Specifications

3 A
120 V
50/60 Hz
350 W
33.81 oz.
17.78 cm
41.9 cm
20.32 cm
Glass
1 Ea.
18,000, 22,000 rpm
120 V 50/60 Hz
0.5 hp
1000 mL
7 in.
16.5 in.
8 in.
Die Cast Zinc
Handle and two piece vinyl and styrene lid
Videos
SDS
Documents

Documents

Promotions

Promotions