missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ Water-Jel™ Emergency Burn Care: Blanket Plus, Burn Wraps and Heat Shields

Immediately cools skin, relieves pain, and protects burn against contamination

Supplier:  Honeywell™ 06624

 View more versions of this product

Catalog No. 17-442B


Explore available promotions

Description

Description

Ideal first aid treatment for burns, providing emergency care until victim receives medical attention. Easy to store, transport and use—no need for water source or special training.

Fire Blanket Plus

  • Lowers and stabilizes skin temperature
  • Cools through transference rather than evaporation
  • Protects burns, facilitates removal of burnt clothing
  • Extinguishes flames, acts as heat shield
  • Dimensions: 6 × 5 ft. (183 × 152cm)
  • Comes in canister with handle or carton
Burn Wrap
  • Soothes localized burns
  • Extinguishes small fires
  • Comes in a canister
  • Dimensions: 36 × 30 in. (91 × 76cm)
Heat Shield
  • Protects rescuer
  • Extinguishes flames on victim
  • Large 8 × 6 ft. (244 × 183cm)
  • Comes in a canister

Specifications

Specifications

Burn Wrap
For cools skin, relieves pain, and protects burn against contamination
Videos
SDS
Documents

Documents

Promotions

Promotions