missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec™ Water Recovery Laminated Vinyl Adult Body Bag
Mopec™ in partnership with Salam International™ provide high quality body bags.
Supplier: Mopec™ BE411135EZ
Description
- Ends are high frequency welded
- Heavy-duty #7 zipper
- 2 large, lockable pulls to secure pouch
- Center, 2-way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Specifications
Body Bag | |
Envelope Zipper | |
Vinyl | |
Adult | |
94 x 36 in. | |
238.76 cm | |
91.44 cm |
>200 lb. | |
Yellow | |
7 Bags/Cs. | |
5 to 6 mil | |
94 in. | |
36 in. |