missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Water Resistant Mid-Arm Length Cryogenic Gloves
Gloves provide protection from ultra-cold environments in research labs, frozen food processing, dry ice blasting, and more.
$349.56 - $367.07
Specifications
| Certifications/Compliance (Europe) | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |
|---|---|
| Chlorinated | No |
| Description | Mid-Arm Length |
| Color | Blue |
| Exterior Finish | Smooth |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-355-049
|
National Safety Apparel™
G99CRBERSMMA |
Small |
Pair for $349.56
|
|
|||||
|
17-355-050
|
National Safety Apparel™
G99CRBERMDMA |
Medium |
Pair for $367.07
|
|
|||||
|
17-355-051
|
National Safety Apparel™
G99CRBERLGMA |
Large |
Pair for $349.59
|
|
|||||
|
17-355-052
|
National Safety Apparel™
G99CRBERXLMA |
X-Large |
Pair for $349.59
|
|
|||||
Description
- Gloves offer protection from ultra-cold environments in a wide variety of applications
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- Water resistant, breathable membrane for additional splash protection
- Knit wrist cuffs
- Made in the USA
Specifications
| EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 | |
| Mid-Arm Length | |
| Smooth | |
| Nylon | |
| Cryogenic Liquids/Gases | |
| 3M™ Thinsulate™ | |
| G99CRBER_ _MA | |
| 38 cm |
| No | |
| Blue | |
| Specific | |
| Cryogenic Gloves | |
| Slip-on | |
| Lined | |
| 15 in. | |
| Water Resistant Cryogenic Gloves |