missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ Water Resistant Cryogenic Gloves - Wrist Length
National Safety Apparel™ Water Resistant Cryogenic Gloves provide protection from ultra-cold environments in research labs, frozen food processing, dry ice blasting, and more.
$324.99 - $324.99
Specifications
Description | Wrist Length |
---|---|
Color | Blue |
Hand | Specific |
Material | Nylon |
Product Type | Cryogenic Gloves |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-355-045
|
National Safety Apparel™
G99CRBERSMWR |
Small |
Pair for $324.99
|
|
|||||
17-355-046
|
National Safety Apparel™
G99CRBERMDWR |
Medium |
Pair for $324.99
|
|
|||||
17-355-047
|
National Safety Apparel™
G99CRBERLGWR |
Large |
Pair for $324.99
|
|
|||||
17-355-048
|
National Safety Apparel™
G99CRBERXLWR |
X-Large |
Pair for $324.99
|
|
|||||
Description
- Gloves offer protection from ultra-cold environments in a wide variety of applications
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- Water resistant, breathable membrane for additional splash protection
- Made in the USA
Specifications
Wrist Length | |
Specific | |
Cryogenic Gloves | |
3M™ Thinsulate™ | |
12 in. |
Blue | |
Nylon | |
Ultra-Cold Environments such as Research Labs, Frozen Food Processing, and Dry Ice Blasting | |
G99CRBER_ _WR | |
30.5 cm |