missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Waterproof Cryo Gloves - Elbow Length

Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.

$1857.38 - $1889.12

Specifications

Description Elbow Length
Product Type Waterproof Cryogenic Gloves
For Use With (Application) Cryogenic Preservation
Length (English) 18 in.
Length (Metric) 45.7 cm
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
13-262-786
View Documents
Thermo Scientific™
189445
Medium
Pair for $1,857.38
 
13-262-787
View Documents
Thermo Scientific™
189447
X-Large
Pair for $1,889.12
 
Description

Description

Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.

  • Provides splash protection
  • Comfortable, lightweight, breathable
  • Side release buckles for quick on/off
Specifications

Specifications

Elbow Length
Cryogenic Preservation
45.7 cm
Waterproof Cryogenic Gloves
18 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'