missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Waterproof Cryo Gloves - Mid-Arm Length

Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.

$1426.12 - $1426.12

Specifications

Description Mid-Arm Length
Product Type Waterproof Cryogenic Gloves
For Use With (Application) Cryogenic Preservation
Length (English) 14 to 15 in.
Length (Metric) 35.5 to 38 cm
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
13-262-784
View Documents
Thermo Scientific™
189442
Medium
Pair for $1,426.12
 
13-262-785
View Documents
Thermo Scientific™
189443
Large
Pair for $1,426.12
 
Description

Description

Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.

  • Provides splash protection
  • Comfortable, lightweight, breathable
  • Side release buckles for quick on/off
Specifications

Specifications

Mid-Arm Length
Cryogenic Preservation
35.5 to 38 cm
Waterproof Cryogenic Gloves
14 to 15 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'