missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Watson-Marlow 120 Series Peristaltic Pumps

Small, simple and precise variable flow peristaltic pumps

Supplier:  Watson-Marlow 010.6141.01F

 View more versions of this product

Catalog No. 14-284-205


Explore available promotions

Includes: Pump adapter

Requires : 90-264VAC 50/60Hz, single phase

Description

Description

The 120 Series are small, but full-featured, laboratory pumps with simple intuitive operation and four pumphead options to suit any application.

  • Flow rates 0.0001 to 36mL/min at 2 bar (30psi)     
  • Compact footprint requiring minimal benchtop space: stacks two high    
  • Four pumphead options, with 1-, 2-, or 3-channel options to cover any application
  • Manual operator control or manual/remote pump options
  • Superior Speed Control up to 20,0000: ±1% set point accuracy
  • IP31 ingress protection for wipedown environments     
  • Maintenance-free brushless DC motor Choose from 1-, 2- or 3-channel pumps
  • Smooth wipe-down enclosure for ultimate cleanability
  • Lockable keypad to prevent tampering

120S/DV (14-284-201)

  • Flowrate range: 0.02 to 170mL/min. at 2 bar (30psi)
  • Speed/adjustment 1 to 100rpm (100:1)
  • Pumphead: 114CV flip-top, single-channel, spring-loaded, with four rollers
  • Uses Watson-Marlow continuous tubing for peristaltic pumps (sold separately)
120S/D1 (14-284-202)
  • Single channel, manual control
  • Flowrate range: -.01 to 120mL/min. at 2 bars (30psi)
  • Speed adjustment: 1 to 100rpm (1000:1)
  • Pumphead: 400D1 spring-loaded, single-channel, with four rollers
  • Requires Watson-Marlow continuous tubing for peristaltic pumps (sold separately)
120S/DM2 (14-284-203) Multichannel Option
  • Flowrate range: 0.001 to 36mL/min. per channel at 2 bars (30psi)
  • Pumphead: two channels
  • Speed adjustment: 1 to 100rpm (100:1)
  • Requires Watson-Marlow double-segment manifold tubing for peristaltic pumps (sold spearately)
120S/DM3 (14-284-204) Multichannel Option
  • Flowrate range: 0.001 to 36mL/min. at 2 bars (30psi)
  • Pumphead: three channels
  • Speed adjustment: 1 to 100rpm (100:1)
  • Requires Watson-Marlow doublepsegment manifold tubing for peristaltic pumps (sold separately)
120U/D1 (14-284-205)
  • Includes full-analog, remote control capacilities
  • Flowrate range: 0.001 to 120mL/min. at 2 bars (30 psi)
  • Speed adjustment: 0.1 to 100rpm
  • Pumphead: 400D1 spring-loaded, single-channel, with four rollers
  • Requires Watson-Marlow continuous tubing for peristaltic pumps (sold separately)
120U/DM2 (14-284-206) Multichannel Option
  • Includes full-analog remote control capabilities
  • Flowrate range: 0.0001 to 36mL/min. at 2 bars (30psi)
  • Pumphead: 400DM2 two channel
  • Speed adjustment: 1 to 1000rpm (1000:1)
  • Uses Watson-Marlow double-segment manifold tubing for peristaltic pumps (sold separately)
120U/DM3 (14-284-207) Multichannel Option
  • Flowrate range: 0.0001 to 37mL/min. at 2 bars (30psi)
  • Pumpheads: 400DM3 three channel
  • Speed adjustment: 1 to 1000rpm (1000:1)
  • Uses Watson-Marlow double-segment manifold tubing for peristaltic pumps (sold separately)

Order Info

Designed for use with Watson-Marlow tubing for peristaltic pumps. L x W x H: 8.1 x 4.3 x 4.4 in. (20.6 x 10.9 x 11.2cm); weight: 3.7 lb. (16.8kg)

Certifications

CE, cETLus, IP31

Warranty

Two years

Specifications

Specifications

CE, cETLus
Digital
0.001 to 120 mL/min.
Yes
120U/D1
<60 dB (A)
-25°C to +65°C
40°F
5°C
20.6 cm
4.4 in.
90/264 VAC 47/63 Hz
47/63 Hz
1
IP31 (NEMA 2) Wipedown
30 psi
Manual and analog remote
Brushless DC
-13°F to +149°F
140°F
40°C
8.1 in.
4.29 in.
11.2 cm
90 to 264 VAC
Videos
SDS
Documents

Documents

Promotions

Promotions