missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wave Motion Shakers
Quiet operation suitable for a wide variety of applications
Supplier: Fisherbrand™ 88861027
Includes: Dimpled rubber mat and 6 tube securing bands
Description
- Easy-to-adjust speed control with optimized low-speed operation
- Easy-to-adjust tilt angle with a single set screw adjustment
- Operating temperature range of 5°C to 40°C allows for use in cold rooms or incubators
- Continuous or timed operation with automatic switch-off
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows “End” and flickers all the time. Alarm can be stopped by touch any key.
- Two-year manufacturer's warranty
Warranty
2 years
Specifications
0 to 12°, Adjustable | |
5 to 120 rpm | |
12 W | |
22 lb. | |
US Plug | |
306 x 266 mm (12 x 10.5 in.) | |
LED | |
0 min. to 99:59 hr. |
9.8 kg | |
100/240 V | |
0.2 A | |
cCSAus | |
50/60 Hz | |
415 x 293 x 209 mm (16.3 x 11.5 x 8.2 in.) | |
Dimpled rubber mat and 6 tube securing bands |