missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ WD-200 Series Wax Dispenser
Prevent wax blockage with heated tap using the WD-200 Series Wax Dispenser.
Supplier: Cole-Parmer™ EW8523008
Requires : 11 lb. (5 kg) Pelletized Wax
Description
- Accurate temperature control with digital display.
- Constructed of stainless steel with antimicrobial coating to inhibit bacteria growth.
- Enhanced safety with high temperature cut-off at 120°C.
- Fully insulated tank prevents heat loss and ensures the outer surface stays cool.
- This paraffin wax dispenser provides ultrafast heating for on-demand molten wax, ideal for your histology and pathology applications.
- The heated tap prevents blockage providing a smooth even flow of wax every time.
- The nondrip lever has three settings—off, on-demand pull dispense, and continuous flow.
- The 0.5 mm mesh filter screen prevents coarse particles from entering the tap.
- Temperature can be set from ambient to 70°C using digital temperature control panel.
- The on/off temperature control keeps accuracy to ±1°C.
- The 7.5 L capacity tank can melt up to 13.2 lb. (6 kg) of pelletized wax at a time.
- When set at 65°C, the unit will take approximately 90 minutes to fully melt 11 lb. (5 kg) of pelletized wax.
- Includes Power Cord.
Compliance
CE
Warranty
1 Year
Specifications
45.5 cm | |
115 VAC | |
7.5 L |
50/60 Hz | |
2 gal. | |
Wax Dispenser, 115 V |