missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wearwell™ 24/Seven™ Industrial Mats
Ideal antidote for standing worker fatigue in wet, greasy or dry areas
$39.07 - $146.84
Catalog Number | Mfr. No. | Color | Description | Dimensions (L x W) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Description | Dimensions (L x W) | Price | Quantity | |||
19-046-711
|
Wearwell™
572.58X3X3GRBK |
Black | Drainage | 91.4 x 91.4 cm (3 x 3 ft.) |
Each for $133.24
|
|
|||
19-130-4561
|
Wearwell™
570.58X3X3GRBK |
Black | Solid | 91.4 x 91.4 cm (3 x 3 ft.) |
Each for $146.84
|
|
|||
19-150-0088
|
Wearwell™
572.EDGINGFGRYL |
Yellow | Female Edging | 7.6 x 99 cm (3 x 39 in.) |
Each for $39.07
|
|
|||
19-150-0089
|
Wearwell™
572.EDGINGMGRYL |
Yellow | Male Edging | 7.6 x 99 cm (3 x 39 in.) |
Each for $39.07
|
|
|||
Description
- Help keep workers productive, safe, and comfortable all day, every day
- Hidden interlocking system connects on all four sides to quickly cover a large area
- All-purpose natural rubber black mats designed for use in dry areas and around water
- CFR (Cutting Fluid Resistant) gray mats made of unique rubber compound that resists mineral oil-based cutting fluids and provides good chemical resistance
- Drainage mats feature large holes to allow fluids and debris to flow through freely
- Solid mats provide a substantial surface for use in most dry areas where drainage is not needed
- For extra safety attach optional 3 × 39 in. yellow safety beveled edges (female ramps snap onto protruding mat knobs; male ramps snap into underside of mat)
- Recycled: Item contains recycled content as described in the item detail
Order Info
Mat (L x W x D): 3 x 3 ft. x 0.625 in. (0.9 x 0.9m x 1.6cm).
Specifications
All-purpose Industrial Floor Mat | |
0.625 in. |