missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wearwell™ Tennesse Heel Grounder
Allows static electricity to pass from worker toESD matting or flooring
Supplier: Wearwell™ 793HG
Description
- One size fits all and Velcro™ loop allows for easy attachment
- Allows fabric strip to touch worker's skin for best performance
- Made for workers wearing insulative shoes
- RTG: 1 m·Ω
- Thickness: 1.5mm (0.06 in.)
Order Info
Width: 1.5 in. (3.81cm), thickness: 0.06 in. (0.15cm)
Specifications
Black | |
Heel Grounder |