missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wearwell™ Sanitizing Footbath Mat

Bathe shoes and boots with disinfectant; keeps hygienic areas free of contamination and germs

Supplier:  Wearwell™ 222.12X24X32BK

 View more versions of this product

Catalog No. 19-130-5906


Explore available promotions

Description

Description

  • Natural rubber compound ideal for food processing plants
  • Thousands of pliable rubber scrapers dislodge contaminants from footwear as shoe soles immerse in disinfectant solution
  • Suitable for use with chlorine or quartenary disinfectant solutions
  • Recycled: Item contains recycled content as described in the item detail
  • Standard Wall Mat
    Thickness: 0.5 in. (1.3cm)
    Capacity: 1 gal. (3.8L)

    Tall Wall Mat
    Thickness: 2.5 in. (6.4cm)
    Capacity: 5.5 gal. (20.8L)

Specifications

Specifications

61 x 81.3 cm
Food processing facilities; Loosens contaminants from shoes and boots
0.5 in.
Black
SBR, Natural Rubber
SDS
Documents

Documents

Promotions

Promotions